Shop BUYERS
See all product information
Create Account
Clamp, 1" H, 2 9/16" L, 1" W, Black
- Mfr # RC11S
- Zoro # G522919962
product price:Â
$
16.15
/ea
Key Features
Overall Height
1 in
Color
Black
Overall Width
1 in
Overall Length
2 9/16 in
Includes
(2) Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC11S
- Zoro #
- G522919962
- UPC #
- 724920235792
- Country of Origin
- China
- Item
- Vehicle Exterior Accessories - Clamps, Carriers, Holders
- Color
- Black
- Includes
- (2) Clamps
- Material
- Rubber
- Product Type
- Clamp
- Features
- Each Clamp has an Adjustable Strap to Snugly Hold Each Item in Place
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Overall Height
- 1 in
- Overall Width
- 1 in
- Overall Length
- 2 9/16 in
Description
Vehicle Exterior Accessories - Clamps, Carriers, Holders, Product Type Clamp, Overall Length 2 9/16 in, Overall Width 1 in, Material Rubber, Cured Color Black, Features Each Clamp has an Adjustable Strap to Snugly Hold Each Item in Place, Includes (2) Clamps, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.