Zoro Homepage

DC Power Solenoid, 2.4" H, 2.9" L, 1.9" W

  • Mfr # 1306517

  • Zoro # G722730329


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306517
Zoro #
G722730329
UPC #
724920247139
Country of Origin
China

Description

DC Power Solenoid, Current Rating 85 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Copper, Features Fully Insulated in PVC Coated Durable Plated Steel Housing, Includes Hex Nut, Lock Washer, Mounting Base Mounting Bracket, Number of Terminals 4, Resistance Properties Dust Resistant, Moisture Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.