Shop BUYERS PRODUCTS
See all product information
Create Account
1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks
- Mfr # 5480007
- Zoro # G9108388
product price:Â
$
71.29
/ea
Key Features
Length
7 ft.
Color
Black
Application
Ladder Racks, Cargo Control, Load Securing
For Use With
Round Tube Ladder Racks
Width
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5480007
- Zoro #
- G9108388
- UPC #
- 724920102384
- Country of Origin
- China
- Item
- Ladder Rack,Tie Down Tube Mount,7 ft.
- Color
- Black
- Application
- Ladder Racks, Cargo Control, Load Securing
- For Use With
- Round Tube Ladder Racks
- Type
- Ratchet Tie Downs
Dimensions
- Length
- 7 ft.
- Width
- 1-1/2"
Description
Ladder Rack,Tie Down Tube Mount,7 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.