
102 Decibel Self-Grounding Back Up Alarm
Mfr # BA102
Zoro # G7105703
product price: $24.99
/eaKey Features
Material
Nylon
Color
Black
Voltage
12 to 24VDC
Rating
0.24A
Application
Traffic Safety; Reverse Driving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA102
Zoro #
G7105703
UPC #
724920085878
Country of Origin
Taiwan, Province of China
Details
Item
Back Up Alarm,Self-Grounding,102dB
Material
Nylon
Color
Black
Voltage
12 to 24VDC
Rating
0.24A
Application
Traffic Safety; Reverse Driving
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Back Up Alarm,Self-Grounding,102dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.