Zoro Homepage

107 Decibel Self-Grounding Back Up Alarm

  • Mfr # BA107

  • Zoro # G7105688


product price: $22.99
/ea

Key Features

Material
Nylon
Color
Black
Application
Traffic Safety; Reverse Driving
Voltage
12 to 24VDC
Rating
0.12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA107
Zoro #
G7105688
UPC #
724920085953
Country of Origin
Taiwan, Province of China

Details

Item
Back Up Alarm,Self-Grounding,107dB
Material
Nylon
Color
Black
Application
Traffic Safety; Reverse Driving
Voltage
12 to 24VDC
Rating
0.12A
Operating Temp.
-22 Degrees to 122 Degrees F

Description

Back Up Alarm,Self-Grounding,107dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.