12 in W Powder Coated Steel Side Steps
Mfr # 5232412
Zoro # G7240116
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Category Type
Side Bars
Color
Black
Type
2-Rung
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5232412
Zoro #
G7240116
UPC #
724920109697
Country of Origin
United States
Dimensions
Step Width
12 in
Overall Width
24 in
Overall Length
24 in
Step Depth
2 in
Details
Category Type
Side Bars
Color
Black
Item
Side Steps
Type
2-Rung
Material
Steel
Finish
Powder Coated
Mounting Style
Bolt-On or Weld-On
Number of Rungs
2
Step Tread
Non-Slip
Step Style
Permanent
Description
Steel Step, Step Width 12 in, Step Depth 2 in, Steel, Black, Step Tread Non-Slip, Finish Powder Coated, Mounting Style Bolt-On or Weld-On, Number of Rungs 2, Overall Length 24 in, Overall Width 24 in, Step Style Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.