Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Cast Aluminum Chain Loop

  • Mfr # B2402AL

  • Zoro # G9112761


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Diameter
1/2"
Material
Cast aluminum
Type
Chain Loop
For Use With
Tie Points, Cargo Control
Width
2-1/8" (Opening Width)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2402AL
Zoro #
G9112761
UPC #
724920076449
Country of Origin
China

Dimensions

Diameter
1/2"
Width
2-1/8" (Opening Width)

Details

Item
Chain Loop
Material
Cast aluminum
Type
Chain Loop
For Use With
Tie Points, Cargo Control
Features
Not Approved for Lifting; Surface Mounted

Description

Chain Loop,Cast,Aluminum,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.