1/2 Inch NPT Steel Flow Control Valve
Mfr # F800S
Zoro # G9162618
product price: $61.79
/eaKey Features
Valve Type
Control
Body Material
Carbon Steel
Flow Rate - Maximum
15 gpm
Pressure - Maximum
5,000 psi
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F800S
Zoro #
G9162618
UPC #
724920024013
Country of Origin
China
Dimensions
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Details
Item
Hydraulic Flow Control Valve
Valve Type
Control
Body Material
Carbon Steel
Flow Rate - Maximum
15 gpm
Pressure - Maximum
5,000 psi
Outlet Connection Type
NPT
Control Direction
One-Way
Valve Control
Flow Control
Inlet Connection Type
NPT
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 15 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Carbon Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Control Direction One-Way, Inlet Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.