Mud Flaps, Rubber, 18 in L, 12 in W, 1/4 in Thick, Bolt-On, Black, 1 Pair
Mfr # B1218LSP
Zoro # G4142801
product price: $17.85
/prKey Features
Material
Rubber
Length
18 in
Width
12 in
Universal Fit
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1218LSP
Zoro #
G4142801
UPC #
724920012881
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
1/4 in
Details
Material
Rubber
Universal Fit
Yes
Color
Black
Item
Mud Flaps
Includes
Pair
Application
Single Wheel Pickups
Compatible Vehicle Type
Dump Trucks, Semi Trucks, Trailer Trucks, Trucks
Vehicle Location
Back
Mounting Style
Bolt-On
Description
Mud Flaps, Compatible Vehicle Type Dump Trucks, Semi Trucks, Trailer Trucks, Trucks, Rubber, Vehicle Location Back, Length 18 in, Width 12 in, Thickness 1/4 in, Black, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.