Shop BUYERS PRODUCTS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13X16X87 Inch Textured Matte Black Diamond Tread Aluminum Lo-Sider Truck Tool Box
- Mfr # 1733035
- Zoro # G711376408
product price:Â
$
932.99
/ea
Key Features
Body Material
Aluminum
Overall Depth
87.5 in
Overall Width
17.25 in
Overall Length
87.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1733035
- Zoro #
- G711376408
- UPC #
- 724920235730
- Country of Origin
- United States
Dimensions
- Overall Depth
- 87.5 in
- Overall Width
- 17.25 in
- Overall Length
- 87.5 in
Details
- Body Material
- Aluminum
Description
Access your tools directly from the truck side with this rail-mounted Lo-Sider truck tool box. The box mounts on your truck bed rails, keeping your tools easy to access and saving valuable storage space in the bed itself. These truck toolboxes are ideal for full-sized and compact pickups. Pair the Lo-Sider truck box with a Crossover, Saddle, or Gull Wing truck toolbox to maximize your truck bed storage. The durable and lightweight aluminum box is powder-coated matte black for superior corrosion resistance and style. The stainless steel push-button locks help your tools stay secure and accessible, and a weather-resistant seal keeps moisture and dirt away from your equipment.Mounting hardware included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.