14 1/4 in W Bead Blasted Stainless Steel Retractable Truck Step
Mfr # RS2SS
Zoro # G7082555
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length (In.)
25 1/2 in
Includes
Nonslip Treads
Type
2-Rung
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS2SS
Zoro #
G7082555
UPC #
724920087391
Country of Origin
China
Dimensions
Length (In.)
25 1/2 in
Step Width
14 1/4 in
Overall Length
16 3/4 in
Step Depth
2 1/4 in
Details
Item
Retractable Truck Step
Material
Stainless Steel
Includes
Nonslip Treads
Type
2-Rung
Color
Silver
Category Type
Steps
Finish
Bead Blasted
Number of Rungs
2
Step Style
Retractable
Step Tread
Non-Slip
Mounting Style
Bolt-On or Weld-On
Description
Retractable Truck Step, Step Width 14 1/4 in, Step Depth 2 1/4 in, Stainless Steel, Silver, Step Tread Non-Slip, Finish Bead Blasted, Mounting Style Bolt-On or Weld-On, Number of Rungs 2, Overall Length 16 3/4 in, Step Style Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.