14 1/4 in W Powder Coated Steel Retractable Truck Steps

  • Mfr # RS3

  • Zoro # G8481356


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Category Type
Steps
Type
3 Rung
Finish
Powder Coated
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS3
Zoro #
G8481356
UPC #
724920084413
Country of Origin
India

Dimensions

Step Width
14 1/4 in
Overall Length
35 in
Step Depth
2 1/4 in

Details

Category Type
Steps
Type
3 Rung
Item
Retractable Truck Steps
Finish
Powder Coated
Material
Steel
Color
Black
Step Tread
Non-Slip
Step Style
Retractable
Number of Rungs
3
Mounting Style
Bolt-On or Weld-On

Description

Buyers Products Retractable Three-Rung Truck Step features non-slip treads and bolts onto your vehicle for easy installation. Steps are available in your choice of bead-blasted stainless steel, or black or yellow powder-coated finish for corrosion-resistance.


The steps fold away when not in use and does not block access to truck boxes, reservoirs, or other equipment.
Product Common Use: Truck Step, Trucks, Trailers, Utility Vehicles


•Compact three-rung design has non-slip treads.
•Supports up to 500 lb.
•Choose from bead-blasted stainless steel or, black or yellow powder-coated finish.
•The compact and retractable design will not block access to truck boxes or other equipment.
•Each step bolts onto vehicle for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.