14-23 Foot Aluminum Tarp Kit 900W/90-1 Gear Motor - 5 Springs With Wind Deflector
- Mfr # 5545395
- Zoro # G9110293
product price:
$
1,360.99
/ea
Key Features
Material
Aluminum
For Use With
Dump Applications, Electric Tarp Systems
Length
14 to 23 ft.
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
Type
Side Mount Tarp System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5545395
- Zoro #
- G9110293
- UPC #
- 724920101615
- Country of Origin
- United States
Dimensions
- Length
- 14 to 23 ft.
- Diameter
- 3/4" (Motor Output Shaft)
Details
- Item
- Tarp Underbody Spring Mount
- Material
- Aluminum
- For Use With
- Dump Applications, Electric Tarp Systems
- Includes
- Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
- Type
- Side Mount Tarp System
- Features
- Reliably Covers and Protects Payload; Fingertip Electric Controls
- Sub-Category
- Tarp Accessories
Description
Tarp,Underbody,Spring Mount,14-23 ft.
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fits dump bodies from 14 ft to 23 ft long.
- •Tarp sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.