Shop BUYERS PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14-23 Foot Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector
- Mfr # 5547300
- Zoro # G9110339
product price:
$
1,465.99
/ea
Key Features
Diameter
3/4" (Motor Output Shaft)
For Use With
Dump Applications, Manual Tarp Systems
Material
Aluminum
Type
Underbody Spring Mount Tarp System
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5547300
- Zoro #
- G9110339
- UPC #
- 724920123327
- Country of Origin
- United States
- Item
- Tarp Underbody Spring Mount
- For Use With
- Dump Applications, Manual Tarp Systems
- Material
- Aluminum
- Type
- Underbody Spring Mount Tarp System
- Includes
- Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
- Features
- Reliably Covers and Protects Payload; Fingertip Electric Controls
- Sub-Category
- Tarp Accessories
Dimensions
- Diameter
- 3/4" (Motor Output Shaft)
- Length
- 14 to 23 ft.
Description
Tarp,Underbody,Spring Mount,14-23 ft.
- •Reliably covers and protects your payload.
- •Slim underbody mount keeps the pivoting unit protected and out of the way.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Fits dump bodies from 14 ft to 23 ft long.
- •Tarp sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.