14-23 Foot Tarp Kit 600W/90-1 Gear Motor - 5 Springs Without Wind Deflector
Mfr # 5547006
Zoro # G9110059
product price:Â $1,258.99
/eaKey Features
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Diameter
3/4" (Motor Output Shaft)
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Length
14 to 23 ft.
Type
Underbody Spring Mount Tarp System
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5547006
Zoro #
G9110059
UPC #
724920123310
Country of Origin
United States
Dimensions
Diameter
3/4" (Motor Output Shaft)
Length
14 to 23 ft.
Details
Item
Tarp Kit
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Type
Underbody Spring Mount Tarp System
Material
Aluminum
For Use With
Dump Applications, Manual Tarp Systems
Sub-Category
Tarp Accessories
Description
Tarp Kit 600,90:1 Gear Motor,14-23 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.