14-23 Foot Tarp Kit 900W/60-1 Gear Motor - 5 Springs Without Wind Deflector

  • Mfr # 5547366

  • Zoro # G9110418


product price:  $1,344.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Length
14 to 23 ft.
Type
Underbody Spring Mount Tarp System
For Use With
Dump Applications, Manual Tarp Systems
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5547366
Zoro #
G9110418
UPC #
724920123358
Country of Origin
United States

Dimensions

Length
14 to 23 ft.
Diameter
3/4" (Motor Output Shaft)

Details

Item
Tarp Underbody Spring Mount
Material
Aluminum
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Type
Underbody Spring Mount Tarp System
For Use With
Dump Applications, Manual Tarp Systems
Includes
Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Sub-Category
Tarp Accessories

Description

Tarp,Underbody,Spring Mount,14-23 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.