Shop BUYERS PRODUCTS
See all product information
Create Account
14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back
- Mfr # 1703351
- Zoro # G6019470
product price:Â
$
359.95
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody
Color
Black
Overall Depth
12 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703351
- Zoro #
- G6019470
- UPC #
- 724920143110
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 14 in
- Overall Width
- 18 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
Details
- Item
- Black Slanted Underbody Box,14X12X18
- Body Material
- Steel
- Truck Box Type
- Underbody
- Color
- Black
- Lock Type
- T-Handle Locking
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System, Slanted Back
Description
When you need to keep your tools and equipment safe, the Buyers Products 14X12X18 Black Slanted Underbody Box is the ideal solution. The steel body of this underbody box has a powder-coated finish for added durability. With a T-handle locking system, it can be locked securely to protect your belongings. This black truck box also features a drop door lid with 12 ga. material for added strength. The Buyers Products 14X12X18 Black Slanted Underbody Box is the high quality toolbox that will meet all your demands in one convenient package.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.