Shop BUYERS PRODUCTS
See all product information
Create Account
14x12x18 Inch Diamond Tread Aluminum Underbody Truck Box
- Mfr # 1705149
- Zoro # G6073477
product price:Â
$
349.95
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
12 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705149
- Zoro #
- G6073477
- UPC #
- 724920155533
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Diamond Plate
- Latch Type
- Push Button
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 2 cu ft
- Finish
- Polished
- Lid Material
- Aluminum
- Features
- Recessed Drop Door with a Continuous Hidden Hinge
- Lid Style
- Single Drop-Down Door
- Resistance Properties
- Corrosion-Resistant
- Mount Type
- Bracket
- Number of Compartments
- 1
- Wire Color
- Silver
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 14 in
- Overall Width
- 18 in
- Body Thickness
- 0.1 in
- Fits Chest Size
- Recessed Drop Door with a Continuous Hidden Hinge
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 18 in, Overall Depth 12 in, Overall Height 14 in, Storage Capacity 2 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Recessed Drop Door with a Continuous Hidden Hinge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.