14x16x30 Inch White Steel Underbody Truck Box with Paddle Latch
- Mfr # 1703203
- Zoro # G8541041
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
16 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703203
- Zoro #
- G8541041
- UPC #
- 724920086066
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 in
- Overall Height
- 14 in
- Overall Width
- 30 in
- Body Thickness
- 14 ga
- Lid Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Description
Underbody Truck Box, White, Single Drop-Down Door, Overall Width 30 in, Overall Depth 16 in, Overall Height 14 in, Storage Capacity 3.6 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.