Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 gal. capacity Tailgate Spreader

  • Mfr # UTVS16

  • Zoro # G6137769


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Frame
Steel
Includes
Cover
Mount Type
Hitch
Width
20 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTVS16
Zoro #
G6137769
UPC #
724920148184
Country of Origin
United States

Dimensions

Width
20 in
Depth
23 in
Height
15 in
Spread Width
Up to 30 ft
Spinner Size
7 7/8 in
Spread Width - Maximum
30 ft
Spread Width - Minimum
25 ft

Details

Frame
Steel
Includes
Cover
Mount Type
Hitch
Item
Tailgate Spreader
Auger Type
Vertical Flow
Hopper Material
Poly
Type
Tailgate Spreader
For Use With
12V Accessory Plug, Seed and Fertilizer
Capacity
15 gal
Features
Adjustable Shut Off Gate
Frame Material
Steel
Product Type
UTV Spreader
For Media Type
Feed
Spreader Drive Mechanism
Gravity Fed
Compatible Vehicle Type
UTV
Frame Finish
Powder Coated
Spreader Type
Broadcast
Power Source
Vehicle Battery-Powered
Application
Landscape, Lawn and Agriculture

Description

Turn your UTV into a landscaping tool with the Buyers Products Receiver Mount UTV All Purpose Spreader. This spreader attaches with a 2 in. receiver hitch and has a spread width of up to 30 ft.
The durable poly hopper holds up to 15 gallons of free-flowing material such as salt, seed, feed, and fertilizer to handle all of your landscaping needs.


The spreader has a sealed 12V motor and an adjustable shut-off feed gate so you control how much material is used. The hopper includes a poly lid to protect materials from the elements.


The included wiring harness is 8.5' long. A longer wiring harness may be required for select UTV models, including John Deere.
Product Common Use: Landscaping, Groundskeeping, Farming, Agriculture


•Durable, rust-proof poly hopper has 15 gallon capacity.
•Multipurpose spreader distributes salt, fertilizer, seed, feed, and other free flowing materials.
•Spread width of up to 30 ft.
•Adjustable shut off gate allows you to regulate the amount dispersed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.