Shop BUYERS PRODUCTS
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16x13x88 Inch White Steel Topsider Truck Box
- Mfr # 1702850
- Zoro # G6020207
product price:Â
$
660.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Topside Truck Box
Color
White
Overall Depth
13 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702850
- Zoro #
- G6020207
- UPC #
- 724920077620
- Country of Origin
- United States
- Item
- White Steel Topsider,16X13X88
- Body Material
- Steel
- Truck Box Type
- Topside Truck Box
- Color
- White
- Lock Type
- Latch
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Beveled Door Edges, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
- Includes
- J-Hooks, Protective Side-Rail Pads
Dimensions
- Overall Depth
- 13 in
- Overall Height
- 16 in
- Overall Width
- 88 in
- Body Thickness
- 16 ga (Body), 14 ga (Door)
Description
White Steel Topsider,16X13X88
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.