Shop BUYERS PRODUCTS
See all product information
Create Account
16x14x18 Inch Black Steel Underbody Truck Box
- Mfr # 1703330
- Zoro # G8541005
product price:Â
$
349.95
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Gloss Black
Overall Depth
14 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703330
- Zoro #
- G8541005
- UPC #
- 724920091336
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Gloss Black
- Texture
- Smooth
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 2.9 cu ft
- Finish
- Powder-Coated
- Lid Material
- Steel
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
- Lid Style
- Single Drop-Down Door
- Includes
- Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
- Lid Hinge
- Yes
- Weather Resistant
- Yes
- Mount Type
- Bolt
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Wire Color
- Gloss Black
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 16 in
- Overall Width
- 18 in
- Body Thickness
- 14 ga
- Lid Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Description
This Underbody Truck Box by Buyers Products is a great way to store tools and equipment in your truck bed. It has a 2.9 cu ft capacity and drop door lid type, which means you can access your items quickly and easily. The underbody truck box has an overall depth of 14 in., an overall height of 16 in., and an overall width of 18 in. With a powder-coated steel body, this tool box resists scratches and corrosion. Its drop door lid allows for easy access to the inside of the tool box, even when it's locked with a padlock. When you need to store tools or equipment in your truck bed, turn to this Buyers Products Underbody Truck Box for reliable performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.