17 3/8 in W Powder Coated Steel Retractable Truck Steps
Mfr # RS1
Zoro # G4478135
product price:Â $85.19
/ea
Free Shipping & Returns
Key Features
Category Type
Steps
Material
Steel
Finish
Powder Coated
Type
1 Rung
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS1
Zoro #
G4478135
UPC #
724920098304
Country of Origin
India
Dimensions
Width
17 3/8 in
Height
15 in
Overall Length
15 in
Step Width
17 3/8 in
Step Depth
2 1/4 in
Details
Category Type
Steps
Material
Steel
Finish
Powder Coated
Item
Retractable Truck Steps
Type
1 Rung
Color
Black
Mounting Style
Bolt-On or Weld-On
Step Style
Retractable
Step Tread
Non-Slip
Number of Rungs
1
Description
Retractable Truck Steps, Step Width 17 3/8 in, Step Depth 2 1/4 in, Steel, Black, Step Tread Non-Slip, Finish Powder Coated, Mounting Style Bolt-On or Weld-On, Number of Rungs 1, Overall Length 15 in, Step Style Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.