17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest

  • Mfr # 1712240

  • Zoro # G6019951


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Polyethylene
Finish
Unfinished
Lid Type
Non-Adjustable
Features
Molded Double-Wall Hinged Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1712240
Zoro #
G6019951
UPC #
724920089944
Country of Origin
United States

Dimensions

Overall Height
17-1/2 in
Overall Depth
19 in
Overall Width
44 in

Details

Color
Black
Body Material
Polyethylene
Finish
Unfinished
Lid Type
Non-Adjustable
Features
Molded Double-Wall Hinged Lid
Item
Truck Box Chest
Storage Capacity
9.3 cu ft
Resistance Properties
Corrosion-Resistant, Dent-Resistant
Lock Type
Padlockable
Number of Compartments
1
Lid Material
Polyethylene
Truck Box Type
Utility Chest Truck Box
Texture
Smooth
Latch Type
Hasp

Description

The Buyers Products 1712240 Black Poly All Purpose Chest W/ Zinc Hasp is the ideal choice for keeping your tools safe and secure. It will protect your equipment from damage due to the high-density polyethylene material used in its construction. The black truck box has a double-wall hinged lid that provides you with extra storage space. It is made of lightweight, dent-resistant high density polyethylene material that will not rust or corrode. This chest style tool box comes with a combination lock so you can keep your tools safe and secure. The Buyers Products 1712240 Black Poly All Purpose Chest W/ Zinc Hasp is an essential addition to any garage or workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.