18 Inch 27-LED Strip Light with 3M Adhesive Back - Clear And Cool
Mfr # 5621928
Zoro # G6074253
product price:Â $16.15
/eaKey Features
Includes
End Caps and Mounting Clips
Application
Truck Compartments; Truck Boxes; Cabinets; B-Packs
Housing Material
PVC
Color
Clear
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5621928
Zoro #
G6074253
UPC #
724920139359
Country of Origin
China
Details
Includes
End Caps and Mounting Clips
Item
LED Strip Light,36",Clear/Cool
Application
Truck Compartments; Truck Boxes; Cabinets; B-Packs
Housing Material
PVC
Color
Clear
Mounting
Surface
Rating
IP67; 0.41A @ 12V
Voltage
12VDC
Power Source
Blunt Cut Plug In
Material
PVC
Description
LED Strip Light,36 In.,Clear/Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.