18x18 Inch Bolted Black Structural Steel Mounting Brackets, PK2

  • Mfr # 1701005B

  • Zoro # G6073389


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Features
Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
Color
Black
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701005B
Zoro #
G6073389
UPC #
724920093569
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Height
18 in
Overall Width
18 in

Details

Item
Mounting Bracket
Material
Steel
Includes
Mounting Hardware
Features
Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
Color
Black
Compatible Product Type
Truck Boxes
Number of Pieces
2

Description

Mounting Bracket, Steel Material, Black Color, Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern, Includes Mounting Hardware, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.