18x18 Inch Welded Stainless Steel Mounting Brackets

  • Mfr # 1701031

  • Zoro # G6073553


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Features
Universal Hole Pattern, Welded Braces, Universal and Compatible with Any Underbody/Undertruck Boxes
Color
Gray
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1701031
Zoro #
G6073553
UPC #
724920111287
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
18 in
Overall Height
18 in

Details

Item
Mounting Bracket
Material
Stainless Steel
Includes
Mounting Hardware
Features
Universal Hole Pattern, Welded Braces, Universal and Compatible with Any Underbody/Undertruck Boxes
Color
Gray
Compatible Product Type
Truck Boxes
Number of Pieces
2

Description

Mounting Bracket, Stainless Steel Material, Gray Color, Universal Hole Pattern, Welded Braces, Universal and Compatible with Any Underbody/Undertruck Boxes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.