Shop BUYERS PRODUCTS

18x18x30 Inch White Steel Underbody Truck Box With 3-Point Latch

  • Mfr # 1732403

  • Zoro # G6020423


product price:  $350.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Steel
Truck Box Type
Underbody
Color
White
Overall Depth
18 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1732403
Zoro #
G6020423
UPC #
724920118835
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
30 in
Body Thickness
14 ga. (Body), 12 ga. (Door)

Details

Item
Underbody W/ 3-Point Latch,Wht,18X18X30
Body Material
Steel
Truck Box Type
Underbody
Color
White
Lock Type
3-Point Compression Latch
Lid Type
Drop Door
Finish
Powder-Coated
Features
Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System

Description

Underbody W/ 3-Point Latch,Wht,18X18X30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.