18x18x36 Inch Black Steel Truck Box With Stainless Steel Door
- Mfr # 1702705
- Zoro # G7835159
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Gloss Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702705
- Zoro #
- G7835159
- UPC #
- 724920075848
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Gloss Black
- Texture
- Smooth
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 6.8 cu ft
- Finish
- Powder-Coated
- Lid Material
- Stainless Steel
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch
- Weather Resistant
- Yes
- Lid Hinge
- Yes
- Lid Style
- Single Drop-Down Door
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant
- Wire Color
- Gloss Black
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 14 ga
- Lid Thickness
- 16 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.8 cu ft, 16 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Body Material Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch, Lid Hinge Yes, Weather Resistant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.