Shop BUYERS PRODUCTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch
Mfr # 1732305
Zoro # G8059600
product price:Â $398.99
/eaKey Features
Body Material
Steel
Truck Box Type
Underbody
Color
Black
Overall Depth
18 in
Overall Height
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1732305
Zoro #
G8059600
UPC #
724920116541
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
Body Thickness
14 ga. (Body), 12 ga. (Door)
Details
Item
Truck Box,Underbody,Steel,18x36x18",14g
Body Material
Steel
Truck Box Type
Underbody
Color
Black
Lock Type
3-Point Compression Latch
Lid Type
Drop Door
Finish
Powder-Coated
Features
Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
Description
Truck Box,Underbody,Steel,18x36x18 In.,14g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.