Shop BUYERS PRODUCTS
See all product information
Create Account
18x18x36 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch
- Mfr # 1705405
- Zoro # G6020697
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705405
- Zoro #
- G6020697
- UPC #
- 724920146340
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 0.125 in
- Lid Thickness
- 0.125 ga
Details
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Smooth
- Latch Type
- D-Handle
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Storage Capacity
- 7.3 cu ft
- Finish
- Unfinished
- Lid Material
- Aluminum
- Features
- Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch
- Lid Style
- Double Barn Doors
- Mount Type
- Bolt
- Number of Compartments
- 2
- Number of Locking Points
- 3
- Wire Color
- Silver
Description
If you own a truck, this Buyers Products XD Truck Box With Barn Door is the perfect addition to your vehicle. It has a smooth finish and will keep your tools safe and secure. The barn door design allows for easy access to the box, while also keeping it out of sight when closed. Its automotive bulb seal keeps moisture out of the box, ensuring that no water gets in and damages your tools. This 18X18X36" aluminum truck box comes with rain gutters as well as a die cast compression latch which locks securely into place. It has an overall width of 36", depth of 18" and height of 18". You will want to invest in this Buyers Products XD Truck Box With Barn Door for its sturdy construction and sleek design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.