18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door
- Mfr # 1706505
- Zoro # G5470783
product price:
$
677.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1706505
- Zoro #
- G5470783
- UPC #
- 724920161237
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 0.125 in
Details
- Item
- Truck Box,Underbody,Aluminum,36"x18"x18"
- Body Material
- Aluminum
- Truck Box Type
- Underbody
- Lock Type
- 3-Point Locking Latch
- Lid Type
- Diamond Tread Door
- Finish
- Smooth
- Features
- Automotive Bulb Seal, Built-In Rain Gutter, No Center Post
Description
Truck Box,Underbody,Aluminum,36"x18"x18
- • Maximum Durability, Maximum Protection With All The Features A Pro Would Demand.
- •Maximum material thickness from 0.125-inch thick aluminum with a rigid extruded door frame.
- •The door stays secured with a 3-point locking, die-cast compression latch.
- •Protect tools from moisture with the automotive bulb seal and built-in rain gutter.
- • Corrosion-resistant stainless steel bolt-on hinge with 1/4" Pin.
- •Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.