Shop BUYERS PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18x18x48 Inch Primed Steel Underbody Truck Box
- Mfr # 1702910
- Zoro # G6020082
product price:
$
445.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody
Color
Gray
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1702910
- Zoro #
- G6020082
- UPC #
- 724920089128
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
Details
- Item
- Primed Steel Underbody,18X18X48
- Body Material
- Steel
- Truck Box Type
- Underbody
- Color
- Gray
- Lock Type
- T-Handle Latch
- Lid Type
- Drop Door
- Finish
- Primed
- Features
- Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
Description
Primed Steel Underbody,18X18X48
- •Secure, durable 14 Ga steel body with a primed finish you can customize to match your truck.
- •Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
- •Shut out weather and theft with locking, stainless steel T-handle latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.