18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705310

  • Zoro # G6020137


product price:  $629.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Finish
Smooth
Lid Type
Side-Hinged Barn Style Door
Features
Double Swing Out Doors, No Center Post, Built-In Rain Gutter With D-Bulb Seal, Continuous Hidden Hinge
Lock Type
3-Point Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705310
Zoro #
G6020137
UPC #
724920111959
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
48 in
Body Thickness
0.125 in (Body), 0.1 in (Door)
Overall Depth
18 in

Details

Body Material
Aluminum
Finish
Smooth
Lid Type
Side-Hinged Barn Style Door
Features
Double Swing Out Doors, No Center Post, Built-In Rain Gutter With D-Bulb Seal, Continuous Hidden Hinge
Item
Smooth Aluminum Underbody,18X18X48
Lock Type
3-Point Locking Latch
Truck Box Type
Underbody

Description

Smooth Aluminum Underbody,18X18X48


  • •Built tough with durable, corrosion-resistant .100 in. thick smooth aluminum construction.
  • •Contents protected by a side-hinged barn style door and aluminum continuous hidden hinge with solid 1/4 in. pin.
  • •Shut out weather and theft with 3-point locking, die cast compression latch system.
  • •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
  • •Easy access to contents with double swing out doors (right or left handle mount), flat-surface mounting option, and no center post to get in the way.
  • •Dust and grime won't get past the built-in rain gutter with D-bulb seal.
  • •Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.