Shop BUYERS PRODUCTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18x18x48 Inch White Steel Underbody Truck Box
- Mfr # 1702410
- Zoro # G7346701
product price:Â
$
542.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1702410
- Zoro #
- G7346701
- UPC #
- 724920069441
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Body Thickness
- 14 ga
- Lid Thickness
- 12 ga
- Fits Chest Size
- Recessed Drop Door and Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed and Beveled Door Edges
Description
Underbody Truck Box, White, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.