18x18x60 Inch Black Steel Underbody Truck Box With Paddle Latch
- Mfr # 1702115
- Zoro # G6019872
product price:Â
$
618.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702115
- Zoro #
- G6019872
- UPC #
- 724920069304
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Texture
- Smooth
- Latch Type
- Paddle Handle
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 12.1 cu ft
- Finish
- Powder-Coated
- Lid Material
- Steel
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System
- Lid Style
- Single Drop-Down Door
- Number of Compartments
- 1
- Resistance Properties
- Weather-Resistant
- Mount Type
- Bracket
- Wire Color
- Black
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 60 in
- Body Thickness
- 14 ga
- Lid Thickness
- 12 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Description
Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 12.1 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.