Shop BUYERS PRODUCTS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
18x18x60 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705115
Zoro # G8541057
product price:Â $709.95
/eaKey Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1705115
Zoro #
G8541057
UPC #
724920076579
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Body Thickness
0.1 in
Lid Thickness
16 ga
Details
Item
Underbody Truck Box
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Texture
Diamond Plate
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
11.2 cu ft
Finish
Polished
Lid Material
Aluminum
Features
Compression Latch System, Replaceable Gasket Sealing System
Includes
1/2 in Door Gasket (Automotive-Style), Continuous Hidden Hinge
Weather Resistant
Yes
Lid Hinge
Yes
Mount Type
Bracket
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Description
The BUYERS PRODUCTS 1705115 Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The underbody truck box has a drop door and 11.2 cu ft capacity. Made of diamond tread aluminum, this silver tool box is both durable and attractive. Its overall height and width are 18 in., while its depth measures 18 in.. It also has an overall width of 60 in.. The BUYERS PRODUCTS 1705115 Truck Box is the perfect companion for your next project.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.