18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705315

  • Zoro # G6020128


product price:  $730.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1705315
Zoro #
G6020128
UPC #
724920111966
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Body Thickness
0.125 in (Body), 0.1 in (Door)

Details

Item
Smooth Aluminum Underbody,18X18X60
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Lock Type
Latch
Lid Type
Side-Hinged Barn Style Door
Finish
Smooth
Features
Double Swing Out Doors, No Center Post, Built-In Rain Gutter With D-Bulb Seal, Continuous Hidden Hinge

Description

This Buyers Products Smooth Aluminum Underbody,18X18X60 is the perfect solution for those who need to keep their tools and equipment organized. With a side-hinged barn style door, this aluminum underbody box has a 0.125" and 0.1" gauge. It has a smooth finish and is made of aluminum with a depth of 18". This underbody box can be mounted underneath your truck bed or trailer rails. The 3-point locking latch system provides an extra layer of security for your tools or equipment inside the box. The Buyers Products Smooth Aluminum Underbody,18X18X60 will keep all your tools safe and secure when you are on the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.