18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches
- Mfr # 1702215
- Zoro # G7386793
product price:Â
$
549.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702215
- Zoro #
- G7386793
- UPC #
- 724920069359
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- White
- Texture
- Smooth
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 11.2 cu ft
- Finish
- Powder-Coated
- Lid Material
- Steel
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Stainless Steel Paddle Latch
- Lid Hinge
- Yes
- Includes
- Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
- Lid Style
- Single Drop-Down Door
- Weather Resistant
- Yes
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Number of Compartments
- 1
- Mount Type
- Bolt
- Wire Color
- White
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 60 in
- Body Thickness
- 14 ga
- Lid Thickness
- 12 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Stainless Steel Paddle Latch
Description
This Buyers Products Underbody Truck Box is the perfect solution for your next project. You will be able to carry all of your tools with ease. This truck box has a 60"W x 18"D x 18"H overall size and 11.2 cu ft capacity. The body is made of 14 ga steel while the door is made of 12 ga steel, making it durable and long lasting. It also features a drop door lid type which allows you to open it without having to remove anything from the top of the box or lock anything in place. The Buyers Products Underbody Truck Box is an essential for anyone who needs to transport their tools easily and securely on the job site or anywhere else they go.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.