Shop BUYERS PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18x18x72 Inch Black Steel Truck Box With 2 Stainless Steel Doors
- Mfr # 1702725
- Zoro # G6019592
product price:Â
$
1,149.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody
Color
Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702725
- Zoro #
- G6019592
- UPC #
- 724920106412
- Country of Origin
- United States
- Item
- Black Steel Box W/ S/S Door,18X18X72
- Body Material
- Steel
- Truck Box Type
- Underbody
- Color
- Black
- Lock Type
- Compression Latch
- Finish
- Powder-Coated, Polished
- Features
- Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 72 in
- Body Thickness
- 14 ga (Body), 16 ga (Door)
Description
Black Steel Box W/ S/S Door,18X18X72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.