2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black

  • Mfr # BDB125015

  • Zoro # G3955765


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
4 Bolt Mount Drawbar
Capacity GVW
42,000 lb
Width
6 41/64 in
Application
Construction Trailers, Heavy Equipment Trailers, Pup Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDB125015
Zoro #
G3955765
UPC #
724920021197
Country of Origin
United States

Dimensions

Width
6 41/64 in
Length
7 in
Ring Inside Diameter
2 1/2 in
Mounting Hole Diameter
11/16 in
Overall Length
7 in
Ring Outside Diameter
2 1/2 in
Overall Width
6 5/8 in

Details

Color
Black
Type
4 Bolt Mount Drawbar
Capacity GVW
42,000 lb
Item
Bolt-On Lunette Ring
Application
Construction Trailers, Heavy Equipment Trailers, Pup Trailers
Material
Steel
Features
2-1/2 in ID, 4 Hole Square Mounting Plate
Finish
Powder Coated
For Use With
Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers
Distance Between Mounting Holes
4 1/2 in
Gross Towing Weight Capacity
42,000 lb
Number of Mounting Holes
4
Resistance Properties
Corrosion-Resistant
Mounting Bracket Included
Yes

Description

Bolt-On Lunette Ring, Gross Towing Weight Capacity 42,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 2 1/2 in, Mounting Bracket Included Yes, Number of Mounting Holes 4, Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 11/16 in, Material Steel, Resistance Properties Corrosion-Resistant, Finish Powder Coated, For Use With Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers, Overall Length 7 in, Overall Width 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.