2-5/16 Inch Steel Coupler - 25,000 Pound Capacity

  • Mfr # 91600

  • Zoro # G805662189


product price: $302.81
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91600
Zoro #
G805662189
UPC #
724920160780
Country of Origin
China

Description

Buyers products 2-5/16" cast coupler w/ 25,000 lb. Capacity - 0091600 the 2-5/16" cast coupler from buyers products takes the chore out of coupling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling--however you must ensure you engage the safety pin to the coupler onto the ball before moving. Made of rugged cast steel, the coupler can handle loads of 25,000 lbs. The coupler is designed for multiple mounting configurations in a 3 in. Channel. It includes a zinc-plated latch with safety pin and cable. features easy one-hand latch operation. keep it conveniently pinned open while coupling the trailer. rugged cast steel construction. mounts to a channel for height adjustability. 25,000 lb. Maximum gross trailer weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.