Zoro Homepage

2 Inch by 20 Foot E-Track Ratchet Tie Down

  • Mfr # 01077

  • Zoro # G9112868


product price: $17.39
/ea

Key Features

Material
Carbon Steel
Length
240"
Width
2"
Color
Yellow
For Use With
Cargo Control, E-Track Systems, Enclosed Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01077
Zoro #
G9112868
UPC #
724920086196
Country of Origin
China

Dimensions

Length
240"
Width
2"

Details

Item
Tie Down For E-track
Material
Carbon Steel
Color
Yellow
For Use With
Cargo Control, E-Track Systems, Enclosed Trailers
Capacity GVW (Lb.)
4400 lb.
Features
Corrosion-Resistant Zinc-Plated Finish
Type
E-Track Ratchet Tie Down
Includes
E-Track Fitting

Description

Tie Down,E-track,2 In. x 20ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.