2 Inch Knob For PTO Cables Plain 3/8-24 Thread.
Mfr # 65
Zoro # G4833735
product price: $6.55
/eaKey Features
Type
PTO Cable
Length (In.)
2 in
Length
2"
For Use On
3/8"- 24 Thread
For Use With
PTO Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65
Zoro #
G4833735
UPC #
724920000246
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
2 in
Length
2"
Details
Item
PTO Cable Knob
Type
PTO Cable
For Use On
3/8"- 24 Thread
For Use With
PTO Cable
Material
Steel
Color
Black
Product Type
Spare Tire Carrier
Description
PTO Cable Knob, Width 7/8 in, Length 6 1/2 in, Black, Steel, For Use On 3/8 In.- 24 Thread, For Use With PTO Cable, Height 23 5/8 in, Includes -, Product Type Spare Tire Carrier, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.