Shop BUYERS PRODUCTS

20x18x24 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer

  • Mfr # 1712200

  • Zoro # G6020049


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
18 in
Overall Height
20 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1712200
Zoro #
G6020049
UPC #
724920141413
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
20 in
Overall Width
24 in
Body Thickness
0.1 in

Details

Item
Underbody Truck Box W/Drawer,20X18X24
Body Material
Aluminum
Truck Box Type
Underbody
Lock Type
Compression Latch
Lid Type
Drop Door
Finish
Diamond Tread
Features
Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System

Description

Underbody Truck Box W/Drawer,20X18X24


  • •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for great weather resistance.
  • •Built for long life with 100 lb. rated drawer slides, aircraft-grade cables, and a replaceable gasket sealing system
  • •Flexible storage with adjustable dividers makes it easy to stay organized.
  • •Can be mounted on either a flat surface or under-bed (requires mounting brackets, sold separately).
  • •Shut out weather and theft with the locking, die-cast compression latch system.
  • •Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.