21x13x72 Inch Gloss Black Diamond Tread Aluminum Pick-Up Contractor With Lower Door
- Mfr # 1725640
- Zoro # G6073160
product price:Â
$
1,089.95
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Top Mount
Color
Black
Overall Depth
13-1/2 in
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725640
- Zoro #
- G6073160
- UPC #
- 724920120098
- Country of Origin
- United States
- Item
- Contractor Truck Box,72" W,14" D
- Body Material
- Aluminum
- Truck Box Type
- Top Mount
- Color
- Black
- Lock Type
- T-Handle Latch
- Lid Type
- Hinged Flip-Up/Drop-Down Doors
- Finish
- Diamond Tread
- Features
- Slanted, Double-Level Truck Box, Large, Upper And Lower Compartments, Aircraft Grade Cables, Replaceable Gasket Sealing System
- Includes
- Mounting Hardwares
Dimensions
- Overall Depth
- 13-1/2 in
- Overall Height
- 21 in
- Overall Width
- 72 in
- Body Thickness
- 0.56 in
Description
This Buyers Products 72" W, 14" D Contractor Truck Box is the perfect tool for all your storage needs. The aluminum body of this truck box resists corrosion and rust. It has a diamond tread finish that gives it a modern look while making it scratch resistant. This top mount truck box can be mounted on either side of the bed rail system with ease. The T-handle latch provides security to keep all your tools safe and secure. You will want to invest in this Buyers Products 72" W, 14" D Contractor Truck Box because it offers excellent value for money.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.