Shop BUYERS PRODUCTS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24x24x30 Inch Black Diamond Tread Aluminum Underbody Truck Box
- Mfr # 1725133
- Zoro # G6019918
product price:Â
$
582.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody
Color
Black
Overall Depth
24 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725133
- Zoro #
- G6019918
- UPC #
- 724920146197
- Country of Origin
- United States
- Item
- Black Underbody Truck Box,24X24X30
- Body Material
- Aluminum
- Truck Box Type
- Underbody
- Color
- Black
- Lock Type
- Compression Latch
- Lid Type
- Drop Door
- Finish
- Diamond Tread
- Features
- Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 30 in
- Body Thickness
- 0.1 in
Description
When you need to carry a variety of tools and equipment, the Buyers Products 24X24X30 Black Underbody Truck Box is just what you need. It is a strong and durable aluminum box that can withstand any amount of wear and tear. This black truck box has a continuous hidden hinge, which prevents it from being damaged when opening or closing. The aircraft grade cables have replaceable gasket sealing system ensures the lid closes securely. The diamond tread finish helps to protect against corrosion while also providing an attractive appearance. It has a drop door lid with 0.1" gauge aluminum body material, making it lightweight yet sturdy at the same time. The Buyers Products Aluminum Truck Box will make your life easier by allowing you to transport your tools safely and efficiently.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.