24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705345

  • Zoro # G7372513


product price:  $911.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
24 in
Overall Height
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1705345
Zoro #
G7372513
UPC #
724920089685
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
60 in
Body Thickness
0.1 in
Lid Thickness
0.1 ga

Details

Item
Underbody Truck Box
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Texture
Smooth
Latch Type
D-Handle
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
20 cu ft
Finish
Unfinished
Lid Material
Aluminum
Features
Die-Cast Compression Latch, Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors, Flat-Surface Mounting Option
Weather Resistant
Yes
Lid Hinge
Yes
Includes
D-Bulb Door Seal, Stainless Steel Continuous Hinges
Number of Locking Points
3
Resistance Properties
Corrosion-Resistant
Number of Compartments
2
Mount Type
Bracket

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 20 cu ft, 11 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes D-Bulb Door Seal, Stainless Steel Continuous Hinges, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features Die-Cast Compression Latch, Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors, Flat-Surface Mounting Option

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.