24x28x24 Inch Heavy Duty Diamond Tread Aluminum Step Box

  • Mfr # 1705182

  • Zoro # G6019349


product price:  $655.41
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Mounting Hardware
Color
Silver
Features
Built-in Rain Gutter and Automotive Bulb Seal
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1705182
Zoro #
G6019349
UPC #
724920086738
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
24 in
Lid Thickness
0.1 ga
Body Thickness
0.125 in
Overall Depth
28 in

Details

Material
Aluminum
Item
Step Truck Box
Includes
Mounting Hardware
Color
Silver
Features
Built-in Rain Gutter and Automotive Bulb Seal
Finish
Polished
Number of Compartments
1
Lid Material
Aluminum
Truck Box Type
Step Truck Box
Lock Type
Keyed
Storage Capacity
10.1 cu ft
Mount Type
Bracket
Lid Type
Non-Adjustable
Body Material
Aluminum
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lid Style
Single Drop-Down Door

Description

Step Truck Box, Silver, Single Drop-Down Door, Overall Width 24 in, Overall Depth 28 in, Overall Height 24 in, Storage Capacity 10.1 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter and Automotive Bulb Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.