25 Ton Swivel Type Pintle Hook - Compares to Wallace No 2044101

  • Mfr # BP200

  • Zoro # G6458137


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Type
Swivel Type Pintle Hook
Application
Construction and Utility Equipment Towing, Road Construction, Military Equipment Towing
Color
Black
Includes
Mounting Information, Pintle Hook
Trailer Ball Dia. (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP200
Zoro #
G6458137
UPC #
724920069823
Country of Origin
United States

Dimensions

Trailer Ball Dia. (In.)
1 5/8 in
Size (In.)
2-38" to 3"
Fits Ball Dia. (In.)
1 1/4 in
Overall Length
19 3/16 in
Mounting Hole Diameter
9/16 in

Details

Type
Swivel Type Pintle Hook
Application
Construction and Utility Equipment Towing, Road Construction, Military Equipment Towing
Color
Black
Includes
Mounting Information, Pintle Hook
Type (Class)
25 tons
Material
Steel
Features
Spring Cushion and Swivel Action
Tongue Capacity (Lb.)
6,000
Item
Pintle Hook
Capacity GVW (Lb.)
50,000
Finish
Powder Coated
Standards
SAE J-849
For Use With
Trailers
Tongue Weight
6,000 lb
Mount Type
Swivel Mount
Gross Trailer Weight Capacity
50,000 lb
Number of Mounting Holes
6
Number of Balls Included
0
Vertical Distance Between Mounting Holes
2 in
Gross Towing Weight Capacity
6,000 lb
Weight
37.9 lb
Horizontal Distance Between Mounting Holes
4 1/2 in, 8 in
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
50,000 lb

Description

Pintle Hook, Mount Type Swivel Mount, Gross Trailer Weight Capacity 50,000 lb, Gross Vehicle Weight Capacity 50,000 lb, Tongue Weight 6,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 6, Horizontal Distance Between Mounting Holes 4 1/2 in, 8 in, Vertical Distance Between Mounting Holes 2 in, Mounting Hole Diameter 9/16 in, Number of Balls Included 0, Includes Mounting Information, Pintle Hook, Weight 37.9 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.